SKF
SKF
11536 / 1.156X1.875X0.375 CRWA1 R
SKF SKF
Description
CRSEAL 11536 / 1.156X1.875X0.375 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1-5/32" Shaft Dia; 1-7/8" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRWA1 Seal Design Code
Part #
11536
BDI #
1239715
Details
62.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11536-1-156X1-875X0-375-CRWA1-R/p/1239715
Your Price
$ 62.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.022
EAN
0085311884815
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel
Seal Design Code
CRWA1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.086
Long Description
Lip Seal; 1-5/32" Shaft Dia; 1-7/8" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRWA1 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.156 Inch | 29.362 Millimeter
Housing Bore
1.875 Inch | 47.625 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


