JOHNS MANVILLE
JOHNS MANVILLE
11606 H1L7
JOHNS MANVILLE JOHNS MANVILLE
Description
11606 H1L7 SOLID SEAL ; NON RETURNABLE
3.115" Shaft Dia; 4-1/4" Housing Bore; 11/32" Nominal Width; Nitrile Lip; Solid Seal; 11/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code
Part #
11606 H1L7
BDI #
18222879
Details
65.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11606-H1L7/p/18222879
Your Price
$ 65.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.08
EAN
0827834040251
Product Group - BDI
S02250
Generic Design Code
J/M_SS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
11606 H1L7
Weight / LBS
0.1824
Long Description
3.115" Shaft Dia; 4-1/4" Housing Bore; 11/32" Nominal Width; Nitrile Lip; Solid Seal; 11/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code
Housing Bore
4.25 Inch | 107.95 Millimeter
Actual Width
0.344 Inch | 8.738 Millimeter
Nominal Width
0.344 Inch | 8.738 Millimeter
Shaft Diameter
3.115 Inch | 79.121 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


