SKF
SKF
1162216 / 11.625X13.125X0.75 HS6 R
SKF SKF
Description
CRSEAL 1162216 / 11.625X13.125X0.75 HS6R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 11-5/8" Shaft Dia; 13-1/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Part #
1162216
BDI #
1239732
Details
925.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1162216-11-625X13-125X0-75-HS6-R/p/1239732
Your Price
$ 925.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.22
EAN
0085311152075
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS6
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
2.703
Long Description
Lip Seal; 11-5/8" Shaft Dia; 13-1/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
11.625 Inch | 295.275 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
13.125 Inch | 333.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


