Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1163257 / 11.625X13.125X0.75 HS7 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS7-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Njd8aW1hZ2UvanBlZ3xhREppTDJoaU5pODVNRFkwTnpRd01qa3dOVGt3TG1wd1p3fDIxNDhjODRkMjU4ZTJiZWU3MjRiODlmZWQ0YjM1MGM0MmFmMjgzYjllYjY3MGZlN2ZmNWJlYTUzZDBiZTllMDM
1239736 Oil Seals 

SKF SKF

1163257 / 11.625X13.125X0.75 HS7 R

Description

CRSEAL 1163257/ 11.625X13.125X0.75 HS7 R ; SGL LIP SEAL

Lip Seal; 11-5/8" Shaft Dia; 13-1/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1163257 / 11.625X13.125X0.75 HS7 R

BDI #
1239736

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.566
EAN
0085311117548
Product Group - BDI
S02250
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
1163257
Weight / LBS
2.891
Long Description
Lip Seal; 11-5/8" Shaft Dia; 13-1/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
13.125 Inch | 333.375 Millimeter
Shaft Diameter
11.625 Inch | 295.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh