SKF
SKF
1169235 / 11.688X13.188X0.625 HS7 V
SKF SKF
Description
CRSEAL 1169235 /11.688X13.188X0.625 HS7V ; NON-RETURNABLE SGL LIP SEAL
11-11/16" Shaft Dia; 13-3/16" Housing Bore; 5/8" Nominal Width; Viton Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Part #
1169235
BDI #
1239764
Details
3747.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1169235-11-688X13-188X0-625-HS7-V/p/1239764
Your Price
$ 3,747.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.18
EAN
0085311183727
Product Group - BDI
S02250
Generic Design Code
C_R_HS7
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
2.711
Long Description
11-11/16" Shaft Dia; 13-3/16" Housing Bore; 5/8" Nominal Width; Viton Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Housing Bore
13.188 Inch | 334.975 Millimeter
Shaft Diameter
11.688 Inch | 296.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


