https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNjZ8aW1hZ2UvanBlZ3xhR0kxTDJobU5DOHhNRFUxTnpjd05URTVNVFExTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekZmTVY4ek1EQjRNekF3TG1wd1p3fGI2NjhmOWYzNjIxNGU0ZTQwZTlmN2I1ODEwZWRmMTg4MDM3MDVkZjI0M2E4OWExY2E0MTI1MTE4OGMwMDgzNWU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNjZ8aW1hZ2UvanBlZ3xhR0kxTDJobU5DOHhNRFUxTnpjd05URTVNVFExTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekZmTVY4ek1EQjRNekF3TG1wd1p3fGI2NjhmOWYzNjIxNGU0ZTQwZTlmN2I1ODEwZWRmMTg4MDM3MDVkZjI0M2E4OWExY2E0MTI1MTE4OGMwMDgzNWU
SKF
SKF
11700 / 1.175X1.771X0.275 HMS1 R
SKF SKF
Description
CRSEAL 11700 / 1.175X1.771X0.275 HMS1 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 1.175" Shaft Dia; 1.771" Housing Bore; 0.275" Nominal Width; Nitrile Lip; Solid Seal; 0.275" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS1 Seal Design Code
Part #
11700
BDI #
1239766
Details
27.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11700-1-175X1-771X0-275-HMS1-R/p/1239766
Your Price
$ 27.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311010429
Product Group - BDI
S02250
Generic Design Code
C_R_HMS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS1
Other Features
Bore-Tite on OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.076
Long Description
Lip Seal; 1.175" Shaft Dia; 1.771" Housing Bore; 0.275" Nominal Width; Nitrile Lip; Solid Seal; 0.275" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS1 Seal Design Code
Shaft Diameter
1.175 Inch | 29.845 Millimeter
Housing Bore
1.771 Inch | 44.983 Millimeter
Nominal Width
0.275 Inch | 6.985 Millimeter
Actual Width
0.275 Inch | 6.985 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

