https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSW108-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MjR8aW1hZ2UvanBlZ3xhR0UzTDJneE5pOHhNRGN4TVRNd05EQTNOek0wTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMWN4TURoZk1WOHpNREI0TXpBd0xtcHdad3xiNzEwNWU3YWI0ZmI3ZDcyOTBkYzY4YjUxNjQ5NTQwYTYwN2E3NWQwN2I1NzVjYzJmMGZmMDYyNTMyNDViMTY1
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSW108-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MjR8aW1hZ2UvanBlZ3xhR0UzTDJneE5pOHhNRGN4TVRNd05EQTNOek0wTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMWN4TURoZk1WOHpNREI0TXpBd0xtcHdad3xiNzEwNWU3YWI0ZmI3ZDcyOTBkYzY4YjUxNjQ5NTQwYTYwN2E3NWQwN2I1NzVjYzJmMGZmMDYyNTMyNDViMTY1
SKF
SKF
11702 / 1.181X2.563X1.331 HMSW108 R
SKF SKF
Description
CRSEAL 11702/1.181X2.563X1.331 HMSW108R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 1.181" Shaft Dia; 2-9/16" Housing Bore; 1.331" Nominal Width; Nitrile Lip; Solid Seal; 1.331" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSW108 Seal Design Code
Part #
11702
BDI #
1239769
Details
40.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11702-1-181X2-563X1-331-HMSW108-R/p/1239769
Your Price
$ 40.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.058
EAN
0085311010436
Product Group - BDI
S02250
Generic Design Code
C_R_HMSW108
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSW108
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.198
Long Description
Lip Seal; 1.181" Shaft Dia; 2-9/16" Housing Bore; 1.331" Nominal Width; Nitrile Lip; Solid Seal; 1.331" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSW108 Seal Design Code
Shaft Diameter
1.181 Inch | 29.997 Millimeter
Actual Width
1.331 Inch | 33.807 Millimeter
Housing Bore
2.563 Inch | 65.1 Millimeter
Nominal Width
1.331 Inch | 33.807 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


