JM CLIPPER
JM CLIPPER
11812 H1L5
JM CLIPPER JM CLIPPER
Description
11812 H1L5 SOLID SEAL ; NON RETURNABLE
1.753" Shaft Dia; 2-9/16" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD-W Seal Design Code
Part #
11812 H1L5
BDI #
18221823
Details
53.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11812-H1L5/p/18221823
Your Price
$ 53.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.05
EAN
0827834042590
Product Group - BDI
S02250
Generic Design Code
J/M_LPD-W
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD-W
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
11812 H1L5
Weight / LBS
0.0999
Long Description
1.753" Shaft Dia; 2-9/16" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD-W Seal Design Code
Nominal Width
0.438 Inch | 11.125 Millimeter
Housing Bore
2.563 Inch | 65.1 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
1.753 Inch | 44.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


