https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxOHxpbWFnZS9qcGVnfGFEZG1MMmcwTWk4eE1EYzJPVE13TWpjeE5qUTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTXlYekZmVjFOZk16QXdlRE13TUM1cWNHY3xmN2UyNTMyMjlmOTRlMzlmMGQ0M2M3ODVjMTY0ZDlkZTdkMzU5YzBjNjNiOThhZjc3NWVkZjNhOGE5MDU2ZWRm
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxOHxpbWFnZS9qcGVnfGFEZG1MMmcwTWk4eE1EYzJPVE13TWpjeE5qUTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTXlYekZmVjFOZk16QXdlRE13TUM1cWNHY3xmN2UyNTMyMjlmOTRlMzlmMGQ0M2M3ODVjMTY0ZDlkZTdkMzU5YzBjNjNiOThhZjc3NWVkZjNhOGE5MDU2ZWRm
SKF
SKF
1181252 / 300X338.09X19.05 HDS2 R
SKF SKF
Description
1181252 / 300X338.09X19.05 HDS2 R SEAL ; NON-RETURNABLE HEAVY INDUSTRIAL
300MM Shaft Dia; 338.094MM Housing Bore; 19.05MM Nominal Width; Nitrile Lip; Solid Seal; 19.05MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Part #
1181252
BDI #
17229006
Details
1684.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1181252-300X338-09X19-05-HDS2-R/p/17229006
Your Price
$ 1,684.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.075
EAN
0085311197625
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Weight / LBS
1.815
Long Description
300MM Shaft Dia; 338.094MM Housing Bore; 19.05MM Nominal Width; Nitrile Lip; Solid Seal; 19.05MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
11.811 Inch | 300 Millimeter
Housing Bore
13.311 Inch | 338.094 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

