https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSH87-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMTB8aW1hZ2UvanBlZ3xhRGcyTDJnd05DOHhNRGN4TVRNd05EZzJNemMzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMGc0TjE4eFh6TXdNSGd6TURBdWFuQm58NjVlZTk2Mzc1ZTI5YmU4NmM0ZDhmM2RmN2Q3NWZiNTQ3MWUzMjg5M2FmODllZDdjNGE3YjIxYTZmMWIyNWRhOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSH87-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMTB8aW1hZ2UvanBlZ3xhRGcyTDJnd05DOHhNRGN4TVRNd05EZzJNemMzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMGc0TjE4eFh6TXdNSGd6TURBdWFuQm58NjVlZTk2Mzc1ZTI5YmU4NmM0ZDhmM2RmN2Q3NWZiNTQ3MWUzMjg5M2FmODllZDdjNGE3YjIxYTZmMWIyNWRhOQ
SKF
SKF
11899 / 1.192X2.122X0.35 HMSH87 R
SKF SKF
Description
CRSEAL 11899 / 1.192X2.122X0.35 HMSH87 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 1.192" Shaft Dia; 2.122" Housing Bore; 0.35" Nominal Width; Nitrile Lip; Solid Seal; 0.35" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSH87 Seal Design Code
Part #
11899
BDI #
1240024
Details
48.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11899-1-192X2-122X0-35-HMSH87-R/p/1240024
Your Price
$ 48.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.059
EAN
0085311902779
Product Group - BDI
S02250
Generic Design Code
C_R_HMSH87
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSH87
Other Features
Axial Slinger
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.208
Long Description
Lip Seal; 1.192" Shaft Dia; 2.122" Housing Bore; 0.35" Nominal Width; Nitrile Lip; Solid Seal; 0.35" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSH87 Seal Design Code
Housing Bore
2.122 Inch | 53.899 Millimeter
Shaft Diameter
1.192 Inch | 30.277 Millimeter
Actual Width
0.35 Inch | 8.89 Millimeter
Nominal Width
0.35 Inch | 8.89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


