https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSH11-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MTZ8aW1hZ2UvanBlZ3xhRGRqTDJobU5DOHhNREk0TnpJeE9UazVPRGMxTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5JTVRGZk1WOVhVMTh6TURCNE16QXdMbXB3Wnd8NTA5MmIyMjJiMjg3MTk2NGI0M2UxMDA1MzAwZmUwYTcwZmNkOTJiYThhNmM3YTRiZjJiOTMxZjc3ODJjMWYyOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSH11-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MTZ8aW1hZ2UvanBlZ3xhRGRqTDJobU5DOHhNREk0TnpJeE9UazVPRGMxTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5JTVRGZk1WOVhVMTh6TURCNE16QXdMbXB3Wnd8NTA5MmIyMjJiMjg3MTk2NGI0M2UxMDA1MzAwZmUwYTcwZmNkOTJiYThhNmM3YTRiZjJiOTMxZjc3ODJjMWYyOQ
SKF
SKF
118X140X13 CRSH11 R
SKF SKF
Description
CRSEAL 118X140X13 CRSH11 R SGL LIP SEAL ; NON-RETURNABLE
Lip Seal; 118MM Shaft Dia; 140MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH11 Seal Design Code
Part #
118X140X13 CRSH11 R
BDI #
1240025
Details
286.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/118X140X13-CRSH11-R/p/1240025
Your Price
$ 286.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.87
EAN
7316579045834
Product Group - BDI
S02250
Generic Design Code
C_R_CRSH11
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH11
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
118X140X13 CRSH11 R
Weight / LBS
1.922
Long Description
Lip Seal; 118MM Shaft Dia; 140MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH11 Seal Design Code
Shaft Diameter
4.646 Inch | 118 Millimeter
Housing Bore
5.512 Inch | 140 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

