https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA10-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Mzd8aW1hZ2UvanBlZ3xhRFl4TDJobU1pOHhNREk0TnpJeU1qZ3hOamM1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlUVk5CTVRCZk1sOVhVMTh6TURCNE16QXdMbXB3Wnd8ZWQ2Zjg5NjUxYmVlZTYzMjViZGU5MDVjMTE0MGMzODFlMDEzZWU4ZGYzZDJlODQ2ZmYyMWNmNGE5MGY0YTFmMg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA10-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Mzd8aW1hZ2UvanBlZ3xhRFl4TDJobU1pOHhNREk0TnpJeU1qZ3hOamM1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlUVk5CTVRCZk1sOVhVMTh6TURCNE16QXdMbXB3Wnd8ZWQ2Zjg5NjUxYmVlZTYzMjViZGU5MDVjMTE0MGMzODFlMDEzZWU4ZGYzZDJlODQ2ZmYyMWNmNGE5MGY0YTFmMg
SKF
SKF
118X150X12 HMSA10 RG
SKF SKF
Description
CRSEAL 118X150X12 HMSA10 RG LIP SEAL
Lip Seal; 118MM Shaft Dia; 150MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA10 Seal Design Code
Part #
118X150X12 HMSA10 RG
BDI #
20093604
Details
17.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/118X150X12-HMSA10-RG/p/20093604
Your Price
$ 17.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.12
EAN
7316574870769
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA10
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA10
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
Lip Seal; 118MM Shaft Dia; 150MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA10 Seal Design Code
Actual Width
0.472 Inch | 12 Millimeter
Shaft Diameter
4.646 Inch | 118 Millimeter
Housing Bore
5.906 Inch | 150 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

