

SKF
SKF
11X22X6 HMSA7 V
SKF SKF
Description
CRSEAL 11X22X6 HMSA7 V DBL LIP SEAL ; NON-RETURNABLE
Lip Seal; 11MM Shaft Dia; 22MM Housing Bore; 6MM Nominal Width; Viton Lip; Solid Seal; 6MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA7 Seal Design Code
Part #
11X22X6 HMSA7 V
BDI #
1240057
Details
31.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11X22X6-HMSA7-V/p/1240057
Your Price
$ 31.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311226448
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.061
Long Description
Lip Seal; 11MM Shaft Dia; 22MM Housing Bore; 6MM Nominal Width; Viton Lip; Solid Seal; 6MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA7 Seal Design Code
Housing Bore
0.866 Inch | 22 Millimeter
Actual Width
0.236 Inch | 6 Millimeter
Shaft Diameter
0.433 Inch | 11 Millimeter
Nominal Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh