

DICHTOMATIK
DICHTOMATIK
12.54X19.05X4HSGR
DICHTOMATIK DICHTOMATIK
Description
12.54X19.05X4HSGR LIP SHAFT SEAL ; MTO
12.54MM Shaft Dia; 19.05MM Housing Bore; 4MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 4MM Actual Width; Yes Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; SG Seal Design Code
Part #
12.54X19.05X4HSGR
BDI #
902363
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/12-54X19-05X4HSGR/p/902363
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
TSM_SG
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SG
Other Features
Ridged Rubber Coated OD | Right Hand Helix
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
12.54X19.05X4HSGR
Long Description
12.54MM Shaft Dia; 19.05MM Housing Bore; 4MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 4MM Actual Width; Yes Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; SG Seal Design Code
Housing Bore
0.75 Inch | 19.05 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter
Shaft Diameter
0.494 Inch | 12.54 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh