SKF
SKF
12187 / 1.22X2.402X0.354 HMSA92S R
SKF SKF
Description
CRSEAL 12187 / 1.22X2.402X0.354 HMSA92SR ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.22" Shaft Dia; 2.402" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92S Seal Design Code
Part #
12187
BDI #
1240639
Details
121.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/12187-1-22X2-402X0-354-HMSA92S-R/p/1240639
Your Price
$ 121.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.088
EAN
0085311197717
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA92S
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92S
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
12187
Weight / LBS
0.193
Long Description
Lip Seal; 1.22" Shaft Dia; 2.402" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92S Seal Design Code
Housing Bore
2.402 Inch | 61.011 Millimeter
Shaft Diameter
1.22 Inch | 30.988 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter
Actual Width
0.354 Inch | 8.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


