https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA75-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4ODl8aW1hZ2UvanBlZ3xhR1l6TDJoaU9TOHhNRGN4TVRNMU1UQXdNVEV4T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUzTlY4eVh6TXdNSGd6TURBdWFuQm58ZmUzZTYyM2VkZDNkNDQ0NzI0NjY0ODI5OTVjZmU4YWJhM2JlMWI4NWFmNDMyODQ1OWNmMzhjZGYzZjQzNWJlYw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA75-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4ODl8aW1hZ2UvanBlZ3xhR1l6TDJoaU9TOHhNRGN4TVRNMU1UQXdNVEV4T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUzTlY4eVh6TXdNSGd6TURBdWFuQm58ZmUzZTYyM2VkZDNkNDQ0NzI0NjY0ODI5OTVjZmU4YWJhM2JlMWI4NWFmNDMyODQ1OWNmMzhjZGYzZjQzNWJlYw
SKF
SKF
122X150X15 HMSA75 R
SKF SKF
Description
122X150X15 HMSA75 R RADIAL SHAFT SEAL ; NON-RETURNABLE METRIC OIL RUBBER OD
Lip Seal; 122MM Shaft Dia; 150MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA75 Seal Design Code
Part #
122X150X15 HMSA75 R
BDI #
1240719
Details
341.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/122X150X15-HMSA75-R/p/1240719
Your Price
$ 341.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.215
EAN
7316579046107
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA75
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA75
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
122X150X15 HMSA75 R
Weight / LBS
0.474
Long Description
Lip Seal; 122MM Shaft Dia; 150MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA75 Seal Design Code
Shaft Diameter
4.803 Inch | 122 Millimeter
Housing Bore
5.906 Inch | 150 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

