JOHNS MANVILLE
JOHNS MANVILLE
12314 ALLL7 PTF
JOHNS MANVILLE JOHNS MANVILLE
Description
12314 ALLL7 PTF SOLID SEAL ; NON RETURNABLE
1" Shaft Dia; 1.316" Housing Bore; 9/32" Nominal Width; Nitrile | PTFE Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; P Seal Design Code
Part #
12314 ALLL7 PTF
BDI #
18222088
Details
49.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/12314-ALLL7-PTF/p/18222088
Your Price
$ 49.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
EAN
0827834046604
Product Group - BDI
S02250
Generic Design Code
J/M_P
Lip Material
Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
12314 ALLL7 PTF
Weight / LBS
0.0098
Long Description
1" Shaft Dia; 1.316" Housing Bore; 9/32" Nominal Width; Nitrile | PTFE Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; P Seal Design Code
Housing Bore
1.316 Inch | 33.426 Millimeter
Nominal Width
0.281 Inch | 7.137 Millimeter
Actual Width
0.281 Inch | 7.137 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


