JOHNS MANVILLE
JOHNS MANVILLE
12318 ALLL7
JOHNS MANVILLE JOHNS MANVILLE
Description
12318 ALLL7 SOLID SEAL ; NON RETURNABLE
1-5/8" Shaft Dia; 2.004" Housing Bore; 21/64" Nominal Width; Nitrile Lip; Solid Seal; 21/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; P Seal Design Code
Part #
12318 ALLL7
BDI #
18222093
Details
36.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/12318-ALLL7/p/18222093
Your Price
$ 36.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0827834046659
Product Group - BDI
S02250
Generic Design Code
J/M_P
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
12318 ALLL7
Weight / LBS
0.021
Long Description
1-5/8" Shaft Dia; 2.004" Housing Bore; 21/64" Nominal Width; Nitrile Lip; Solid Seal; 21/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; P Seal Design Code
Actual Width
0.328 Inch | 8.331 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Housing Bore
2.004 Inch | 50.902 Millimeter
Nominal Width
0.328 Inch | 8.331 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


