https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA12-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjR8aW1hZ2UvanBlZ3xhR1V6TDJnd09TOHhNRGN4TVRNeE1qVXpNVFE0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4TWw4eVh6TXdNSGd6TURBdWFuQm58YjlhNTA0NWNiMjQwNTY5ZWRjZDU0MTVlNjJhNDM3YmY0MjJlNzcwOGViODQ2YWM2MGVkYThlODNkYWMxZWEzYg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA12-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjR8aW1hZ2UvanBlZ3xhR1V6TDJnd09TOHhNRGN4TVRNeE1qVXpNVFE0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4TWw4eVh6TXdNSGd6TURBdWFuQm58YjlhNTA0NWNiMjQwNTY5ZWRjZDU0MTVlNjJhNDM3YmY0MjJlNzcwOGViODQ2YWM2MGVkYThlODNkYWMxZWEzYg
SKF
SKF
12320 / 1.25X2.402X0.382 HMSA12 R
SKF SKF
Description
CRSEAL 12320 / 1.25X2.402X0.382 HMSA12 R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1-1/4" Shaft Dia; 2.402" Housing Bore; 0.382" Nominal Width; Nitrile Lip; Solid Seal; 0.382" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA12 Seal Design Code
Part #
12320
BDI #
1240721
Details
21.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/12320-1-25X2-402X0-382-HMSA12-R/p/1240721
Your Price
$ 21.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.029
EAN
0085311162753
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA12
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA12
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.085
Long Description
Lip Seal; 1-1/4" Shaft Dia; 2.402" Housing Bore; 0.382" Nominal Width; Nitrile Lip; Solid Seal; 0.382" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA12 Seal Design Code
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Actual Width
0.382 Inch | 9.703 Millimeter
Housing Bore
2.402 Inch | 61.011 Millimeter
Nominal Width
0.382 Inch | 9.703 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

