JOHNS MANVILLE
JOHNS MANVILLE
12320 ALLL16
JOHNS MANVILLE JOHNS MANVILLE
Description
12320 ALLL16 SOLID SEAL ; NON RETURNABLE
2" Shaft Dia; 2.379" Housing Bore; 21/64" Nominal Width; Viton Lip; Solid Seal; 21/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; P Seal Design Code
Part #
12320 ALLL16
BDI #
18222095
Details
76.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/12320-ALLL16/p/18222095
Your Price
$ 76.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0827834046680
Product Group - BDI
S02250
Generic Design Code
J/M_P
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
12320 ALLL16
Weight / LBS
0.04
Long Description
2" Shaft Dia; 2.379" Housing Bore; 21/64" Nominal Width; Viton Lip; Solid Seal; 21/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; P Seal Design Code
Nominal Width
0.328 Inch | 8.331 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Housing Bore
2.379 Inch | 60.427 Millimeter
Actual Width
0.328 Inch | 8.331 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh