SKF
SKF
12327 / 1.25X1.751X0.29 DL D
SKF SKF
Description
CRSEAL 12327 / 1.25X1.751X0.29 DL D ; NON-RETURNABLE LIP SEAL
Lip Seal; 1-1/4" Shaft Dia; 1.751" Housing Bore; 0.29" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; DL Seal Design Code
Part #
12327
BDI #
1240723
Details
46.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/12327-1-25X1-751X0-29-DL-D/p/1240723
Your Price
$ 46.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311010856
Product Group - BDI
S02250
Generic Design Code
C_R_DL
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
DL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
12327
Weight / LBS
0.033
Long Description
Lip Seal; 1-1/4" Shaft Dia; 1.751" Housing Bore; 0.29" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; DL Seal Design Code
Actual Width
0.29 Inch | 7.366 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Nominal Width
0.29 Inch | 7.366 Millimeter
Housing Bore
1.751 Inch | 44.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



