https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS8-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwNnxpbWFnZS9qcGVnfGFEVTJMMmcyWlM4eE1ERTFNRFkzTkRreU16VTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoVE9GOHhYMWRUWHpNd01IZ3pNREF1YW5Cbnw5MWU4ODZlZmY1MDczZWJiNmZkZjRkZTc4MWI2YWYyY2JlNWQ1NWFmZGFiOTA0M2EyNjQ5ZGUzNzc5M2VjNDNh
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS8-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwNnxpbWFnZS9qcGVnfGFEVTJMMmcyWlM4eE1ERTFNRFkzTkRreU16VTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoVE9GOHhYMWRUWHpNd01IZ3pNREF1YW5Cbnw5MWU4ODZlZmY1MDczZWJiNmZkZjRkZTc4MWI2YWYyY2JlNWQ1NWFmZGFiOTA0M2EyNjQ5ZGUzNzc5M2VjNDNh
SKF
SKF
1232X1400X40 HS8 R
SKF SKF
Description
CRSEAL 1232X1400X40 HS8 R LIP SEAL
Oil Seal; 1232MM Shaft Dia; 1400MM Housing Bore; 40MM Nominal Width; Nitrile Lip; Solid Seal; 40MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Part #
1232X1400X40 HS8 R
BDI #
21591509
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1232X1400X40-HS8-R/p/21591509
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 1232MM Shaft Dia; 1400MM Housing Bore; 40MM Nominal Width; Nitrile Lip; Solid Seal; 40MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
48.504 Inch | 1232 Millimeter
Nominal Width
1.575 Inch | 40 Millimeter
Actual Width
1.575 Inch | 40 Millimeter
Housing Bore
55.118 Inch | 1400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

