JOHNS MANVILLE
JOHNS MANVILLE
1240 9459
JOHNS MANVILLE JOHNS MANVILLE
Description
1240 9459 SPLIT SEAL ; NBR 12.400 13.900 .750 NON RETURNABLE
12.4" Shaft Dia; 13.9" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
1240 9459
BDI #
19057191
Details
1530.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1240-9459/p/19057191
Your Price
$ 1,530.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.78
EAN
0827834385161
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
1240 9459
Long Description
12.4" Shaft Dia; 13.9" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Shaft Diameter
12.4 Inch | 314.96 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
13.9 Inch | 353.06 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

