JM CLIPPER
JM CLIPPER
12413 414
JM CLIPPER JM CLIPPER
Description
12413 414 SOLID SEAL ; NON RETURNABLE
8-3/4" Shaft Dia; 10.124" Housing Bore; 1/2" Nominal Width; Neoprene Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; DS Seal Design Code
Part #
12413 414
BDI #
18221136
Details
375.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/12413-414/p/18221136
Your Price
$ 375.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.37
EAN
0827834047380
Product Group - BDI
S02250
Generic Design Code
J/M_DS
Lip Material
Neoprene
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
DS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
12413 414
Weight / LBS
0.8156
Long Description
8-3/4" Shaft Dia; 10.124" Housing Bore; 1/2" Nominal Width; Neoprene Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; DS Seal Design Code
Shaft Diameter
8.75 Inch | 222.25 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
10.124 Inch | 257.15 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


