https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-RUP-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTV8aW1hZ2UvanBlZ3xhRGcwTDJoak5TOHhNREk1TXpRd05qUTJOakEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBSQlJWOVNWVkJmTVY5WFUxOHpNREI0TXpBd0xtcHdad3xjZjMzZTJiZDFkYTkwNWJjY2UxMzc3NGE3OTc0NWVjODgyOWYyMWVmMTgzYjZmMTAzZjc1NmUzYmUzY2ViNjU0
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-RUP-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTV8aW1hZ2UvanBlZ3xhRGcwTDJoak5TOHhNREk1TXpRd05qUTJOakEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBSQlJWOVNWVkJmTVY5WFUxOHpNREI0TXpBd0xtcHdad3xjZjMzZTJiZDFkYTkwNWJjY2UxMzc3NGE3OTc0NWVjODgyOWYyMWVmMTgzYjZmMTAzZjc1NmUzYmUzY2ViNjU0
JOHNS MANVILLE
JOHNS MANVILLE
1243 9459
JOHNS MANVILLE JOHNS MANVILLE
Description
1243 9459 SPLIT SEAL ; NBR 12.438 13.938 .750 NON RETURNABLE
12-7/16" Shaft Dia; 13-15/16" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RUP Seal Design Code
Part #
1243 9459
BDI #
19057214
Details
1651.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1243-9459/p/19057214
Your Price
$ 1,651.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.78
EAN
0827834047472
Product Group - BDI
S02250
Generic Design Code
J/M_RUP
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
RUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
1243 9459
Weight / LBS
1.7232
Long Description
12-7/16" Shaft Dia; 13-15/16" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RUP Seal Design Code
Shaft Diameter
12.438 Inch | 315.925 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
13.938 Inch | 354.025 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

