https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA16-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTV8aW1hZ2UvanBlZ3xhRFl3TDJnMk55OHhNRGN4TVRNd05UWTFNREl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4Tmw4eVh6TXdNSGd6TURBdWFuQm58MmQ4NTM2NzE2NjQ3ZjNlZWUwMDQyNTk2MTA3YWMwMTE1OGZmZjdlZmIxODg3MmY0OTk3N2JhNThiNmQ3ZmI5OA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA16-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTV8aW1hZ2UvanBlZ3xhRFl3TDJnMk55OHhNRGN4TVRNd05UWTFNREl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4Tmw4eVh6TXdNSGd6TURBdWFuQm58MmQ4NTM2NzE2NjQ3ZjNlZWUwMDQyNTk2MTA3YWMwMTE1OGZmZjdlZmIxODg3MmY0OTk3N2JhNThiNmQ3ZmI5OA
SKF
SKF
12494 / 1.248X2.044X0.378 HMSA16 R
SKF SKF
Description
CRSEAL 12494 / 1.248X2.044X0.378 HMSA16R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.248" Shaft Dia; 2.044" Housing Bore; 0.378" Nominal Width; Nitrile Lip; Solid Seal; 0.378" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Part #
12494
BDI #
1240771
Details
24.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/12494-1-248X2-044X0-378-HMSA16-R/p/1240771
Your Price
$ 24.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.029
EAN
0085311185080
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA16
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA16
Other Features
Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.111
Long Description
Lip Seal; 1.248" Shaft Dia; 2.044" Housing Bore; 0.378" Nominal Width; Nitrile Lip; Solid Seal; 0.378" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Nominal Width
0.378 Inch | 9.601 Millimeter
Housing Bore
2.044 Inch | 51.918 Millimeter
Actual Width
0.378 Inch | 9.601 Millimeter
Shaft Diameter
1.248 Inch | 31.699 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

