https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS3-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NjN8aW1hZ2UvanBlZ3xhR0V5TDJoaFl5OHhNREUxTURZNU16RTNOVE15Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVek5mTVY5WFUxOHpNREI0TXpBd0xtcHdad3wxMDQxMGM3NDEyYzZkMDAxYTJlOGU2NGZiYmYxNzEwOWM4MmI4MDcwYzE4NGJlYThkNjZjYzJkYjdlNWU5YTY0
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS3-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NjN8aW1hZ2UvanBlZ3xhR0V5TDJoaFl5OHhNREUxTURZNU16RTNOVE15Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVek5mTVY5WFUxOHpNREI0TXpBd0xtcHdad3wxMDQxMGM3NDEyYzZkMDAxYTJlOGU2NGZiYmYxNzEwOWM4MmI4MDcwYzE4NGJlYThkNjZjYzJkYjdlNWU5YTY0
SKF
SKF
1250129 / 12.5X13.75X0.625 HDS3 H
SKF SKF
Description
CRSEAL 1250129 / 12.5X13.75X0.625 HDS3 H ; SGL LIP SEAL
Oil Seal; 12-1/2" Shaft Dia; 13-3/4" Housing Bore; 5/8" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Part #
1250129
BDI #
22780473
Details
1039.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1250129-12-5X13-75X0-625-HDS3-H/p/22780473
Your Price
$ 1,039.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.85
EAN
0085311529709
Product Group - BDI
S02250
Generic Design Code
C_R_HDS3
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDS3
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Oil Seal; 12-1/2" Shaft Dia; 13-3/4" Housing Bore; 5/8" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Shaft Diameter
12.5 Inch | 317.5 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
13.75 Inch | 349.25 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


