https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA22-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NzJ8aW1hZ2UvanBlZ3xhRFZpTDJnNFpDOHhNRFUxTnpjd05ESXdPRFF4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVEl5WHpKZlRsTmZNekF3ZURNd01DNXFjR2N8OTczMTBjN2Q4NmVjMDY2YWQ3YmNmYWFlZTQ4NTYzZjJjYmJkODBkM2RiYjJhN2RhODRiNTU1OWY4NzM1NDAyNw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA22-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NzJ8aW1hZ2UvanBlZ3xhRFZpTDJnNFpDOHhNRFUxTnpjd05ESXdPRFF4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVEl5WHpKZlRsTmZNekF3ZURNd01DNXFjR2N8OTczMTBjN2Q4NmVjMDY2YWQ3YmNmYWFlZTQ4NTYzZjJjYmJkODBkM2RiYjJhN2RhODRiNTU1OWY4NzM1NDAyNw
SKF
SKF
12506 / 1.25X1.98X0.406 HMA22 R
SKF SKF
Description
CRSEAL 12506 / 1.25X1.98X0.406 HMA22 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 1-1/4" Shaft Dia; 1.98" Housing Bore; 13/32" Nominal Width; Nitrile Lip; Solid Seal; 13/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA22 Seal Design Code
Part #
12506
BDI #
1240871
Details
42.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/12506-1-25X1-98X0-406-HMA22-R/p/1240871
Your Price
$ 42.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.029
EAN
0085311386821
Product Group - BDI
S02250
Generic Design Code
C_R_HMA22
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA22
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.085
Long Description
Lip Seal; 1-1/4" Shaft Dia; 1.98" Housing Bore; 13/32" Nominal Width; Nitrile Lip; Solid Seal; 13/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA22 Seal Design Code
Nominal Width
0.406 Inch | 10.312 Millimeter
Housing Bore
1.98 Inch | 50.292 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Actual Width
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

