SKF
SKF
12536 / 1.25X2.1X0.46 CRSH R
SKF SKF
Description
CRSEAL 12536 / 1.25X2.1X0.46 CRSH R ; NON-RETURNABLE LIP SEAL
Lip Seal; 1-1/4" Shaft Dia; 2.1" Housing Bore; 0.46" Nominal Width; Nitrile Lip; Solid Seal; 0.46" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH Seal Design Code
Part #
12536
BDI #
1240885
Details
75.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/12536-1-25X2-1X0-46-CRSH-R/p/1240885
Your Price
$ 75.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.053
EAN
0085311168359
Product Group - BDI
S02250
Generic Design Code
C_R_CRSH
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
12536
Long Description
Lip Seal; 1-1/4" Shaft Dia; 2.1" Housing Bore; 0.46" Nominal Width; Nitrile Lip; Solid Seal; 0.46" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH Seal Design Code
Actual Width
0.46 Inch | 11.684 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Nominal Width
0.46 Inch | 11.684 Millimeter
Housing Bore
2.1 Inch | 53.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



