SKF
SKF
125X155X14 HMS1 R
SKF SKF
Description
CRSEAL 125X155X14 HMS1 R SINGLE LIP SEAL ; NON-RETURNABLE
Lip Seal; 125MM Shaft Dia; 155MM Housing Bore; 14MM Nominal Width; Nitrile Lip; Solid Seal; 14MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS1 Seal Design Code
Part #
125X155X14 HMS1 R
BDI #
17229010
Details
100.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/125X155X14-HMS1-R/p/17229010
Your Price
$ 100.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.228
EAN
0085311037174
Product Group - BDI
S02250
Generic Design Code
C_R_HMS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
125X155X14 HMS1 R
Weight / LBS
0.503
Long Description
Lip Seal; 125MM Shaft Dia; 155MM Housing Bore; 14MM Nominal Width; Nitrile Lip; Solid Seal; 14MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS1 Seal Design Code
Shaft Diameter
4.921 Inch | 125 Millimeter
Housing Bore
6.102 Inch | 155 Millimeter
Actual Width
0.551 Inch | 14 Millimeter
Nominal Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


