SKF
SKF
12685 / 1.25X4.305X0.484 J6 R
SKF SKF
Description
CRSEAL 12685 / 1.25X4.305X0.484 J6 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 1-1/4" Shaft Dia; 4.305" Housing Bore; 31/64" Nominal Width; Nitrile Lip; Solid Seal; 31/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; J6 Seal Design Code
Part #
12685
BDI #
1240937
Details
71.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/12685-1-25X4-305X0-484-J6-R/p/1240937
Your Price
$ 71.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.18
EAN
0085311011600
Product Group - BDI
S02250
Generic Design Code
C_R_J6
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
J6
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
12685
Weight / LBS
0.396
Long Description
Lip Seal; 1-1/4" Shaft Dia; 4.305" Housing Bore; 31/64" Nominal Width; Nitrile Lip; Solid Seal; 31/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; J6 Seal Design Code
Actual Width
0.484 Inch | 12.294 Millimeter
Nominal Width
0.484 Inch | 12.294 Millimeter
Housing Bore
4.305 Inch | 109.347 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



