SKF
SKF
12693 / 1.266X1.632X0.5 CRWASPL P
SKF SKF
Description
CRSEAL 12693 / 1.266X1.632X0.5 CRWASPL P ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1-17/64" Shaft Dia; 1.632" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA-SPL Seal Design Code
Part #
12693
BDI #
1240939
Details
42.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/12693-1-266X1-632X0-5-CRWASPL-P/p/1240939
Your Price
$ 42.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311011624
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA-SPL
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA-SPL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
12693
Weight / LBS
0.038
Long Description
Lip Seal; 1-17/64" Shaft Dia; 1.632" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA-SPL Seal Design Code
Shaft Diameter
1.266 Inch | 32.156 Millimeter
Housing Bore
1.632 Inch | 41.453 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


