SKF
SKF
12698 / 1.26X1.654X0.394 HMSA6 V
SKF SKF
Description
CRSEAL 12698 / 1.26X1.654X0.394 HMSA6 V ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.26" Shaft Dia; 1.654" Housing Bore; 0.394" Nominal Width; Viton Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA6 Seal Design Code
Part #
12698
BDI #
1240943
Details
36.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/12698-1-26X1-654X0-394-HMSA6-V/p/1240943
Your Price
$ 36.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311163071
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA6
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA6
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
12698
Weight / LBS
0.078
Long Description
Lip Seal; 1.26" Shaft Dia; 1.654" Housing Bore; 0.394" Nominal Width; Viton Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA6 Seal Design Code
Housing Bore
1.654 Inch | 42.012 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
1.26 Inch | 32.004 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


