https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxNXxpbWFnZS9qcGVnfGFETXpMMmhpTlM4eE1EYzNNREF3TWpJNE1EUTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6VmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDIwYWEwYmJjMjNkYjcyMThjNTQ5YTEzNTY4MTg5MGRiYmE0YTFkOWMwYjc3OGQ3YjY2N2JmOGJlZTQyNzlkYTM
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxNXxpbWFnZS9qcGVnfGFETXpMMmhpTlM4eE1EYzNNREF3TWpJNE1EUTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6VmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDIwYWEwYmJjMjNkYjcyMThjNTQ5YTEzNTY4MTg5MGRiYmE0YTFkOWMwYjc3OGQ3YjY2N2JmOGJlZTQyNzlkYTM
SKF
SKF
1270X1320X25 HS5 R
SKF SKF
Description
CRSEAL 1270X1320X25 HS5 R SGL LIP SEAL
1270MM Shaft Dia; 1320MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Part #
1270X1320X25 HS5 R
BDI #
22780175
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1270X1320X25-HS5-R/p/22780175
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.17
EAN
0085311517881
Product Group - BDI
S02250
Generic Design Code
C_R_HS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1270X1320X25 HS5 R
Weight / LBS
9.211
Long Description
1270MM Shaft Dia; 1320MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Nominal Width
0.984 Inch | 25 Millimeter
Shaft Diameter
50 Inch | 1270 Millimeter
Housing Bore
51.969 Inch | 1320 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

