https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HSS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2M3xpbWFnZS9qcGVnfGFEQTNMMmhoTnk4eE1EYzNNRGcyTXpreE5UQXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVUxTTFYekZmVjFOZk16QXdlRE13TUM1cWNHY3w3ZGIxNGM4YjE5ODAwZGZiNDk2YzYzOTk3ODM2OGRiMzMzMjk2NWNkMTEwZWQzNDQzMWQ4NDk5YWU2ODg2MDBj
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HSS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2M3xpbWFnZS9qcGVnfGFEQTNMMmhoTnk4eE1EYzNNRGcyTXpreE5UQXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVUxTTFYekZmVjFOZk16QXdlRE13TUM1cWNHY3w3ZGIxNGM4YjE5ODAwZGZiNDk2YzYzOTk3ODM2OGRiMzMzMjk2NWNkMTEwZWQzNDQzMWQ4NDk5YWU2ODg2MDBj
SKF
SKF
1280X1340X25 HSS5 H
SKF SKF
Description
CRSEAL 1280X1340X25 HSS5 H SGL LIP SEAL
1280MM Shaft Dia; 1340MM Housing Bore; 25MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS5 Seal Design Code
Part #
1280X1340X25 HSS5 H
BDI #
22780211
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1280X1340X25-HSS5-H/p/22780211
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
6.47
EAN
0085311519830
Product Group - BDI
S02250
Generic Design Code
C_R_HSS5
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS5
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1280X1340X25 HSS5 H
Weight / LBS
14.273
Long Description
1280MM Shaft Dia; 1340MM Housing Bore; 25MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS5 Seal Design Code
Actual Width
0.984 Inch | 25 Millimeter
Shaft Diameter
50.394 Inch | 1280 Millimeter
Housing Bore
52.756 Inch | 1340 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

