https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSH13-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTV8aW1hZ2UvanBlZ3xhRGt6TDJneE1TOHhNREk0TnpJeU1EUTFOelV3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5JTVROZk1WOVhVMTh6TURCNE16QXdMbXB3Wnd8M2JiZWNjMDQ3NjRkNjNkYTU1NzZkYzMxM2ZhNDk4MDJhNTNmZTFhYzA2YTU5ZTEyOTE5MTMwM2Y5MTk1YTk2OQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSH13-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTV8aW1hZ2UvanBlZ3xhRGt6TDJneE1TOHhNREk0TnpJeU1EUTFOelV3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5JTVROZk1WOVhVMTh6TURCNE16QXdMbXB3Wnd8M2JiZWNjMDQ3NjRkNjNkYTU1NzZkYzMxM2ZhNDk4MDJhNTNmZTFhYzA2YTU5ZTEyOTE5MTMwM2Y5MTk1YTk2OQ
SKF
SKF
128X160X15 CRSH13 R
SKF SKF
Description
CRSEAL 128X160X15 CRSH13 R SGL LIP SEAL ; NON-RETURNABLE
128MM Shaft Dia; 160MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH13 Seal Design Code
Part #
128X160X15 CRSH13 R
BDI #
1252667
Details
1369.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/128X160X15-CRSH13-R/p/1252667
Your Price
$ 1,369.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.6
EAN
7316579046213
Product Group - BDI
S02250
Generic Design Code
C_R_CRSH13
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH13
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
128X160X15 CRSH13 R
Weight / LBS
3.527
Long Description
128MM Shaft Dia; 160MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH13 Seal Design Code
Housing Bore
6.299 Inch | 160 Millimeter
Shaft Diameter
5.039 Inch | 128 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

