JOHNS MANVILLE
JOHNS MANVILLE
12921 H1MX9513
JOHNS MANVILLE JOHNS MANVILLE
Description
12921 H1MX9513 SOLID SEAL ; H1MX9513 SDS 1.983 2.778 .270 NON RET
1.983" Shaft Dia; 2.778" Housing Bore; 0.27" Nominal Width; Nitrile Lip; Solid Seal; 0.27" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; SDS Seal Design Code
Part #
12921 H1MX9513
BDI #
19057435
Details
86.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/12921-H1MX9513/p/19057435
Your Price
$ 86.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0827834051158
Product Group - BDI
S02250
Generic Design Code
J/M_SDS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SDS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
12921 H1MX9513
Weight / LBS
0.0655
Long Description
1.983" Shaft Dia; 2.778" Housing Bore; 0.27" Nominal Width; Nitrile Lip; Solid Seal; 0.27" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; SDS Seal Design Code
Housing Bore
2.778 Inch | 70.561 Millimeter
Shaft Diameter
1.983 Inch | 50.368 Millimeter
Actual Width
0.27 Inch | 6.858 Millimeter
Nominal Width
0.27 Inch | 6.858 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


