SKF
SKF
12X18X5.50 HM102 R
SKF SKF
Description
CRSEAL 12X18X5.50 HM102 R LIP SEAL ; NON-RETURNABLE
12MM Shaft Dia; 18MM Housing Bore; 5.5MM Nominal Width; Nitrile Lip; Solid Seal; 5.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HM102 Seal Design Code
Part #
12X18X5.50 HM102 R
BDI #
1294510
Details
59.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/12X18X5-50-HM102-R/p/1294510
Your Price
$ 59.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
7316579045889
Product Group - BDI
S02250
Generic Design Code
C_R_HM102
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HM102
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
12X18X5.50 HM102 R
Weight / LBS
0.027
Long Description
12MM Shaft Dia; 18MM Housing Bore; 5.5MM Nominal Width; Nitrile Lip; Solid Seal; 5.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HM102 Seal Design Code
Housing Bore
0.709 Inch | 18 Millimeter
Actual Width
0.217 Inch | 5.5 Millimeter
Shaft Diameter
0.472 Inch | 12 Millimeter
Nominal Width
0.217 Inch | 5.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh