JM CLIPPER
JM CLIPPER
13009 H1L5
JM CLIPPER JM CLIPPER
Description
13009 H1L5 SOLID SEAL ; NBR SSW 3.748 4.500 .250 NON RETURNABLE
3.748" Shaft Dia; 4-1/2" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SSW Seal Design Code
Part #
13009 H1L5
BDI #
19057470
Details
75.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13009-H1L5/p/19057470
Your Price
$ 75.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0827834051882
Product Group - BDI
S02250
Generic Design Code
J/M_SSW
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SSW
Other Features
Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
13009 H1L5
Weight / LBS
0.093
Long Description
3.748" Shaft Dia; 4-1/2" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SSW Seal Design Code
Housing Bore
4.5 Inch | 114.3 Millimeter
Shaft Diameter
3.748 Inch | 95.199 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


