https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-RPD-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1NXxpbWFnZS9qcGVnfGFEWmtMMmhqTVM4eE1ESTVNelF3TmpNd01qSXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMFJCUlY5U1VFUmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDZlODhiNjhjNjFlNmFiZTM4NWJlN2Q3YzdjZjYyNjZiMmY4ZWNkMDAxY2VlODA5ZTgyZWNhNjIwZGNjZjg5NDY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-RPD-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1NXxpbWFnZS9qcGVnfGFEWmtMMmhqTVM4eE1ESTVNelF3TmpNd01qSXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMFJCUlY5U1VFUmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDZlODhiNjhjNjFlNmFiZTM4NWJlN2Q3YzdjZjYyNjZiMmY4ZWNkMDAxY2VlODA5ZTgyZWNhNjIwZGNjZjg5NDY
JOHNS MANVILLE
JOHNS MANVILLE
1306 10890
JOHNS MANVILLE JOHNS MANVILLE
Description
1306 10890 SPLIT SEAL ; NBR 13.063 15.062 .750 NON RETURNABLE
13-1/16" Shaft Dia; 15.062" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code
Part #
1306 10890
BDI #
19057483
Details
1686.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1306-10890/p/19057483
Your Price
$ 1,686.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.39
EAN
0827834400123
Product Group - BDI
S02250
Generic Design Code
J/M_RPD
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
RPD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
1306 10890
Weight / LBS
3.05786
Long Description
13-1/16" Shaft Dia; 15.062" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
13.063 Inch | 331.8 Millimeter
Housing Bore
15.062 Inch | 382.575 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

