JOHNS MANVILLE
JOHNS MANVILLE
13091 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
13091 H1L5 SOLID SEAL ; NON RETURNABLE
6.695" Shaft Dia; 7-3/4" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; H Seal Design Code
Part #
13091 H1L5
BDI #
18224312
Details
284.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13091-H1L5/p/18224312
Your Price
$ 284.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.2
EAN
0827834052384
Product Group - BDI
S02250
Generic Design Code
J/M_H
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
H
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
13091 H1L5
Weight / LBS
0.4493
Long Description
6.695" Shaft Dia; 7-3/4" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; H Seal Design Code
Housing Bore
7.75 Inch | 196.85 Millimeter
Shaft Diameter
6.695 Inch | 170.053 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


