https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRS-SPL-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5N3xpbWFnZS9qcGVnfGFEaGtMMmd5WWk4eE1EYzJPVEE1TnpnMU1Ea3hNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFVsTmZVMUJNWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8N2Y5NWU5MTllZGNkNzMzMWM0MzBiMWRkZTQ3NjhmY2U4OTQ0MGY2NDZjYzg1NTJlZTJhY2M1ZjFmOTBiNDQxNQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRS-SPL-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5N3xpbWFnZS9qcGVnfGFEaGtMMmd5WWk4eE1EYzJPVEE1TnpnMU1Ea3hNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFVsTmZVMUJNWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8N2Y5NWU5MTllZGNkNzMzMWM0MzBiMWRkZTQ3NjhmY2U4OTQ0MGY2NDZjYzg1NTJlZTJhY2M1ZjFmOTBiNDQxNQ
SKF
SKF
13144 / 1.312X1.627X0.331 CRS-SPL R
SKF SKF
Description
CRSEAL 13144 /1.312X1.627X0.331 CRS-SPLR ; NON-RETURNABLE LIP SEAL
Lip Seal; 1.312" Shaft Dia; 1.627" Housing Bore; 0.331" Nominal Width; Nitrile Lip; Solid Seal; 0.331" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS-SPL Seal Design Code
Part #
13144
BDI #
1241337
Details
17.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13144-1-312X1-627X0-331-CRS-SPL-R/p/1241337
Your Price
$ 17.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.038
EAN
0085311195423
Product Group - BDI
S02250
Generic Design Code
C_R_CRS-SPL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS-SPL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
13144
Weight / LBS
0.083
Long Description
Lip Seal; 1.312" Shaft Dia; 1.627" Housing Bore; 0.331" Nominal Width; Nitrile Lip; Solid Seal; 0.331" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS-SPL Seal Design Code
Nominal Width
0.331 Inch | 8.407 Millimeter
Actual Width
0.331 Inch | 8.407 Millimeter
Shaft Diameter
1.312 Inch | 33.325 Millimeter
Housing Bore
1.627 Inch | 41.326 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

