https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-RPD-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1NXxpbWFnZS9qcGVnfGFEWmtMMmhqTVM4eE1ESTVNelF3TmpNd01qSXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMFJCUlY5U1VFUmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDZlODhiNjhjNjFlNmFiZTM4NWJlN2Q3YzdjZjYyNjZiMmY4ZWNkMDAxY2VlODA5ZTgyZWNhNjIwZGNjZjg5NDY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-RPD-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1NXxpbWFnZS9qcGVnfGFEWmtMMmhqTVM4eE1ESTVNelF3TmpNd01qSXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMFJCUlY5U1VFUmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDZlODhiNjhjNjFlNmFiZTM4NWJlN2Q3YzdjZjYyNjZiMmY4ZWNkMDAxY2VlODA5ZTgyZWNhNjIwZGNjZjg5NDY
JOHNS MANVILLE
JOHNS MANVILLE
13153 H1L5 KC
JOHNS MANVILLE JOHNS MANVILLE
Description
13153 H1L5 KC SPLIT SEAL ; NBR 4.323 5.512 .500 NON RETURNABLE
4.323" Shaft Dia; 5.512" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code
Part #
13153 H1L5 KC
BDI #
19057520
Details
178.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13153-H1L5-KC/p/19057520
Your Price
$ 178.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.16
EAN
0827834426086
Product Group - BDI
S02250
Generic Design Code
J/M_RPD
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
RPD
Other Features
Bonded
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
13153 H1L5 KC
Long Description
4.323" Shaft Dia; 5.512" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
5.512 Inch | 140.005 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
4.323 Inch | 109.804 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

