

SKF
SKF
1318479 / 13.181X14.976X0.787 HDS7 R
SKF SKF
Description
CRSEAL 1318479/13.181X14.976X0.787HDS7R ; SGL LIP SEAL
Oil Seal; 13.181" Shaft Dia; 14.976" Housing Bore; 0.787" Nominal Width; Nitrile Lip; Solid Seal; 0.787" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; HDS7 Seal Design Code
Part #
1318479 / 13.181X14.976X0.787 HDS7 R
BDI #
22780913
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1318479-13-181X14-976X0-787-HDS7-R/p/22780913
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.04
EAN
0085311546546
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 13.181" Shaft Dia; 14.976" Housing Bore; 0.787" Nominal Width; Nitrile Lip; Solid Seal; 0.787" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; HDS7 Seal Design Code
Nominal Width
0.787 Inch | 19.99 Millimeter
Housing Bore
14.976 Inch | 380.39 Millimeter
Shaft Diameter
13.181 Inch | 334.797 Millimeter
Actual Width
0.787 Inch | 19.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh