CONSOLIDATED BEARING
CONSOLIDATED BEARING
132 X 160 X 15 MM
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
132 X 160 X 15 MM OIL SEAL ; NON RETURNABLE
132MM Shaft Dia; 160MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 822N Seal Design Code
Part #
132 X 160 X 15 MM
BDI #
211461
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/132-X-160-X-15-MM/p/211461
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.2
EAN
0644075212793
Product Group - BDI
S02250
Generic Design Code
CON_822N
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
822N
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
132 X 160 X 15 MM
Weight / LBS
0.448
Long Description
132MM Shaft Dia; 160MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 822N Seal Design Code
Shaft Diameter
5.197 Inch | 132 Millimeter
Housing Bore
6.299 Inch | 160 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh