SKF
SKF
1320X1380X38 HDSD72VV
SKF SKF
Description
CRSEAL 1320X1380X38 HDSD72VV LIP SEAL ; POR NON-RETURNABLE
1320MM Shaft Dia; 1380MM Housing Bore; 38MM Nominal Width; Viton Lip; Solid Seal; 38MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDSD72 Seal Design Code
Part #
1320X1380X38 HDSD72VV
BDI #
22779609
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1320X1380X38-HDSD72VV/p/22779609
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
14.03
EAN
0085311479370
Product Group - BDI
S02250
Generic Design Code
C_R_HDSD72
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HDSD72
Other Features
2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1320X1380X38 HDSD72VV
Weight / LBS
30.982
Long Description
1320MM Shaft Dia; 1380MM Housing Bore; 38MM Nominal Width; Viton Lip; Solid Seal; 38MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDSD72 Seal Design Code
Nominal Width
1.496 Inch | 38 Millimeter
Housing Bore
54.331 Inch | 1380 Millimeter
Shaft Diameter
51.969 Inch | 1320 Millimeter
Actual Width
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

