

SKF
SKF
13221 / 1.313X2.374X0.311 CRSA1 R
SKF SKF
Description
CRSEAL 13221 / 1.313X2.374X0.311 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
1-5/16" Shaft Dia; 2.374" Housing Bore; 0.311" Nominal Width; Nitrile Lip; Solid Seal; 0.311" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code
Part #
13221
BDI #
1241444
Details
119.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13221-1-313X2-374X0-311-CRSA1-R/p/1241444
Your Price
$ 119.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.083
EAN
0085311012133
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
13221
Weight / LBS
0.183
Long Description
1-5/16" Shaft Dia; 2.374" Housing Bore; 0.311" Nominal Width; Nitrile Lip; Solid Seal; 0.311" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code
Housing Bore
2.374 Inch | 60.3 Millimeter
Actual Width
0.311 Inch | 7.899 Millimeter
Shaft Diameter
1.313 Inch | 33.35 Millimeter
Nominal Width
0.311 Inch | 7.899 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh