DICHTOMATIK
DICHTOMATIK
132283SP-BX
DICHTOMATIK DICHTOMATIK
Description
132283SP-BX LIP SHAFT SEAL
1.317" Shaft Dia; 2-9/32" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SP Seal Design Code
Part #
132283SP-BX
BDI #
902453
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/132283SP-BX/p/902453
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.04
EAN
0750886025740
Product Group - BDI
S02250
Generic Design Code
TSM_SP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
132283SP
Weight / LBS
0.07679
Long Description
1.317" Shaft Dia; 2-9/32" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SP Seal Design Code
Actual Width
0.906 Inch | 23.012 Millimeter
Shaft Diameter
1.317 Inch | 33.452 Millimeter
Nominal Width
0.906 Inch | 23.012 Millimeter
Housing Bore
2.281 Inch | 57.937 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh