JOHNS MANVILLE
JOHNS MANVILLE
13234 ALLL5
JOHNS MANVILLE JOHNS MANVILLE
Description
13234 ALLL5 SOLID SEAL ; ALLL5 LPDW 4.562 6.350 .481 NON RET
4-9/16" Shaft Dia; 6.35" Housing Bore; 0.481" Nominal Width; Viton Lip; Solid Seal; 0.481" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD-W Seal Design Code
Part #
13234 ALLL5
BDI #
19057549
Details
223.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13234-ALLL5/p/19057549
Your Price
$ 223.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.21
EAN
0827834053145
Product Group - BDI
S02250
Generic Design Code
J/M_LPD-W
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD-W
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
13234 ALLL5
Weight / LBS
0.4599
Long Description
4-9/16" Shaft Dia; 6.35" Housing Bore; 0.481" Nominal Width; Viton Lip; Solid Seal; 0.481" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD-W Seal Design Code
Shaft Diameter
4.563 Inch | 115.9 Millimeter
Nominal Width
0.481 Inch | 12.217 Millimeter
Housing Bore
6.35 Inch | 161.29 Millimeter
Actual Width
0.481 Inch | 12.217 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


