JOHNS MANVILLE
JOHNS MANVILLE
13235 ALLL5
JOHNS MANVILLE JOHNS MANVILLE
Description
13235 ALLL5 SOLID SEAL ; ALLL5 LPDW 3.975 5.325 .408 NON RET
3.975" Shaft Dia; 5.325" Housing Bore; 0.408" Nominal Width; Nitrile Lip; Solid Seal; 0.408" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD-W Seal Design Code
Part #
13235 ALLL5
BDI #
19057550
Details
125.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13235-ALLL5/p/19057550
Your Price
$ 125.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.11
EAN
0827834053152
Product Group - BDI
S02250
Generic Design Code
J/M_LPD-W
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD-W
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
13235 ALLL5
Weight / LBS
0.247
Long Description
3.975" Shaft Dia; 5.325" Housing Bore; 0.408" Nominal Width; Nitrile Lip; Solid Seal; 0.408" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD-W Seal Design Code
Housing Bore
5.325 Inch | 135.255 Millimeter
Actual Width
0.408 Inch | 10.363 Millimeter
Shaft Diameter
3.975 Inch | 100.965 Millimeter
Nominal Width
0.408 Inch | 10.363 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


